This item is Discontinued.

Chronomite Elect Tankless Water Heater, 48A, 208V R-48S/208

This item is Discontinued.

Chronomite

Elect Tankless Water Heater, 48A, 208V (Discontinued)

Mfr # R-48S/208
Zoro # G2343527
UPC # 883232465287
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-48S/208
Zoro #
G2343527
UPC #
883232465287
Country of Origin
United States

Details

Item
Electric Tankless Water Heater
Voltage
208 VAC
Amps AC
48

Description

Elect Tankless Water Heater,48A,208V

Restrictions

Ratings & reviews