This item is Discontinued.

Chronomite Elect Tankless Water Heater, 48A, 240V R-48S/240

This item is Discontinued.

Chronomite

Elect Tankless Water Heater, 48A, 240V (Discontinued)

Mfr # R-48S/240
Zoro # G2343393
UPC # 883232465584
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-48S/240
Zoro #
G2343393
UPC #
883232465584
Country of Origin
United States
Item
Electric Tankless Water Heater
Voltage
240 VAC
Amps AC
48

Description

Elect Tankless Water Heater,48A,240V

Ratings & reviews