This item is Discontinued.

Chronomite Elect Tankless Water Heater, 58A, 208V R-58S/208

This item is Discontinued.

Chronomite

Elect Tankless Water Heater, 58A, 208V (Discontinued)

Mfr # R-58S/208
Zoro # G2343420
UPC # 883232465348
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-58S/208
Zoro #
G2343420
UPC #
883232465348
Country of Origin
United States
Item
Electric Tankless Water Heater
Voltage
208 VAC
Amps AC
58

Description

Elect Tankless Water Heater,58A,208V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.