This item is Discontinued.

Chronomite Elect Tankless Water Heater, 58A, 240V R-58S/240

This item is Discontinued.

Chronomite

Elect Tankless Water Heater, 58A, 240V (Discontinued)

Mfr # R-58S/240
Zoro # G2343481
UPC # 883232465911
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-58S/240
Zoro #
G2343481
UPC #
883232465911
Country of Origin
United States

Details

Item
Electric Tankless Water Heater
Voltage
240 VAC
Amps AC
58

Description

Elect Tankless Water Heater,58A,240V

Restrictions

Ratings & reviews