This item is Discontinued.
This item is Discontinued.
Elect Tankless Water Heater, 63A, 277V, Voltage: 277 VAC (Discontinued)
Mfr #
R-63S/277
Zoro #
G2343472
UPC # 883232466284
Country of Origin United States
Category Point of Use Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-63S/277
- Zoro #
- G2343472
- UPC #
- 883232466284
- Country of Origin
- United States
- Item
- Electric Tankless Water Heater
- Voltage
- 277 VAC
- Amps AC
- 63
Description
Elect Tankless Water Heater,63A,277V