This item is Discontinued.

Chronomite Elect Tankless Water Heater, 68A, 277V R-68S/277

This item is Discontinued.

Chronomite

Elect Tankless Water Heater, 68A, 277V (Discontinued)

Mfr # R-68S/277
Zoro # G2343439
UPC # 883232466345
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-68S/277
Zoro #
G2343439
UPC #
883232466345
Country of Origin
United States
Item
Electric Tankless Water Heater
Voltage
277 VAC
Amps AC
68

Description

Elect Tankless Water Heater,68A,277V

Ratings & reviews