This item is Discontinued.

Chronomite Elect Tankless Water Heater, 75A, 208V R-75L/208

This item is Discontinued.

Chronomite

Elect Tankless Water Heater, 75A, 208V (Discontinued)

Mfr # R-75L/208
Zoro # G2343299
UPC # 883232465515
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-75L/208
Zoro #
G2343299
UPC #
883232465515
Country of Origin
United States

Details

Item
Electric Tankless Water Heater
Voltage
208 VAC
Amps AC
75

Description

Elect Tankless Water Heater,75A,208V

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.