This item is Discontinued.

Chronomite Elect Tankless Water Heater, 75A, 208V R-75S/208

This item is Discontinued.

Chronomite

Elect Tankless Water Heater, 75A, 208V (Discontinued)

Mfr # R-75S/208
Zoro # G2343490
UPC # 883232465522
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-75S/208
Zoro #
G2343490
UPC #
883232465522
Country of Origin
United States
Item
Electric Tankless Water Heater
Voltage
208 VAC
Amps AC
75

Description

Elect Tankless Water Heater,75A,208V

Ratings & reviews