This item is Discontinued.
This item is Discontinued.
Safety Elec Tnklss Water Heater, 58A, 277V (Discontinued)
Mfr #
R-58H/277
Zoro #
G2343621
UPC # 883232466239
Country of Origin United States
Category Point of Use Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-58H/277
- Zoro #
- G2343621
- UPC #
- 883232466239
- Country of Origin
- United States
- Item
- Safety Electric Tankless Water Heater
- Voltage
- 277 VAC
- Amps AC
- 58
Description
Safety Elec Tnklss Water Heater,58A,277V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.