This item is Discontinued.
This item is Discontinued.
Safety Elec Tnklss Water Heater, 68A, 208V (Discontinued)
Mfr #
R-68H/208
Zoro #
G2343649
UPC # 883232465478
Country of Origin United States
Category Point of Use Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-68H/208
- Zoro #
- G2343649
- UPC #
- 883232465478
- Country of Origin
- United States
- Item
- Safety Electric Tankless Water Heater
- Voltage
- 208 VAC
- Amps AC
- 68
Description
Safety Elec Tnklss Water Heater,68A,208V