This item is Discontinued.
This item is Discontinued.
Safety Elec Tnklss Water Heater, 75A, 208V (Discontinued)
Mfr #
R-75H/208
Zoro #
G2343630
UPC # 883232465539
Country of Origin United States
Category Point of Use Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-75H/208
- Zoro #
- G2343630
- UPC #
- 883232465539
- Country of Origin
- United States
Details
- Item
- Safety Electric Tankless Water Heater
- Voltage
- 208 VAC
- Amps AC
- 75
Description
Safety Elec Tnklss Water Heater,75A,208V