This item is Discontinued.
This item is Discontinued.
Safety Elec Tnklss Water Heater, 75A, 240V (Discontinued)
Mfr #
R-75H/240
Zoro #
G2343667
UPC # 883232466116
Country of Origin United States
Category Point of Use Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-75H/240
- Zoro #
- G2343667
- UPC #
- 883232466116
- Country of Origin
- United States
- Item
- Safety Electric Tankless Water Heater
- Voltage
- 240 VAC
- Amps AC
- 75
Description
Safety Elec Tnklss Water Heater,75A,240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.