Shop CHURCH SEAT
Create Account
1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond
- Mfr # 1500EC 146
- Zoro # G903785865
product price:Â
$
52.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1500EC 146
- Zoro #
- G903785865
- UPC #
- 73088128782
- Country of Origin
- China
Description
This Elongated Closed Front Toilet Seat features a stylish molded wood design for an attractive look in your bathroom. This lift-off toilet seat conveniently removes for cleaning and replacement. Simply twist the hinges and remove.
Fits all manufacturers' elongated bowls.
Durable molded wood with a high-gloss finish that resists chipping and scratching.
Easy Clean and Change hinge allows for removal of seat for easy cleaning and replacement.
Color-matched bumpers and hinges.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
ADA Compliant: No.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Brown/tan.
Color/Finish: Almond.
Energy Star Compliant: No.
Front Type: Closed.
Heated: No.
Open Front: No.
Product Depth: 2".
Product Height: 18.875".
Product Width: 14.125".
Seat Material: Molded Wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.