Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-325-3
- Zoro #
- G800972832
- UPC #
- -
- Country of Origin
- United States
- Coil Magnetic System
- Non-Polarized, Monostable
- Contact Current Rating
- 25 A
- Frequency
- 50/400 Hz
- Coil Current
- .18 A
- Operating Temperature Range
- -70 to 125°C
- Enclosure Type
- Hermetically Sealed
- Vibration
- 10G's
- Contact Arrangement
- 3 Form X
- Auxiliary Contacts
- Without
- Contact Base Material
- Silver Cadmium Oxide
- Coil Suppression Diode
- Without
- Relay Type
- Military/Aerospace Mid-Range
- Terminal Plating
- Tin-Lead
- Back EMF Suppression
- Without
- Product Type
- Relay
- Shock
- 50G's, 11ms
- Mounting Type
- Studs, 6-32 UNC-2A
- Terminal Configuration
- Solder Hook
- Actuating System
- AC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
