Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-325-5
- Zoro #
- G500972996
- UPC #
- -
- Country of Origin
- United States
- Coil Resistance
- 160 Ω
- Terminal Configuration
- Screw
- Vibration
- 10G's
- Product Type
- Relay
- Coil Suppression Diode
- Without
- Operating Temperature Range
- -70 to 125°C
- Back EMF Suppression
- Without
- Enclosure Type
- Hermetically Sealed
- Auxiliary Contacts
- Without
- Contact Current Rating
- 25 A
- Contact Base Material
- Silver Cadmium Oxide
- Coil Voltage Rating
- 28 VDC
- Terminal Plating
- Tin-Lead
- Contact Arrangement
- 3 Form X
- Shock
- 50G's, 11ms
- Coil Magnetic System
- Non-Polarized, Monostable
- Mounting Type
- Raised Vertical Flange Mount
- Relay Type
- Military/Aerospace Mid-Range
- Actuating System
- DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
