Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-325-SY9
- Zoro #
- G500972460
- UPC #
- -
- Country of Origin
- United States
- Coil Suppression Diode
- Without
- Vibration
- 10G's, 5 to 1000Hz
- Relay Type
- Military/Aerospace Mid-Range
- Operating Temperature Range
- -70 to 125°C
- Auxiliary Contacts
- Without
- Product Type
- Relay
- Terminal Plating
- Tin-Lead
- Contact Base Material
- Silver Cadmium Oxide
- Shock
- 50G's, 11ms
- Coil Magnetic System
- Non-Polarized, Monostable
- Actuating System
- AC
- Enclosure Type
- Hermetically Sealed
- Mounting Type
- Raised Vertical Flange Mount
- Contact Current Rating
- 25 A
- Coil Current
- .06 A
- Terminal Configuration
- Screw
- Back EMF Suppression
- Without
- Operating Temperature
- -94 to 257°F
- Contact Arrangement
- 3 Form X, 3PST-NO-DM
- Frequency
- 50/400 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
