Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCA-125-3
- Zoro #
- G600972544
- UPC #
- -
- Country of Origin
- India
- Item
- General Purpose Relay
- Mounting Style
- Raised Vertical Flange Mount
- Coil Voltage
- 28V DC
- Terminal Plating
- Tin-Lead
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Coil Magnetic System
- Polarized, Monostable
- Relay Type
- Military/Aerospace Mid-Range
- Terminal Configuration
- Solder Hook
- Actuating System
- DC
- Auxiliary Contacts
- Without
- Vibration
- 30G's, 10 to 3000Hz
- Enclosure Type
- Hermetically Sealed
- Contact Current Rating (A)
- 25
- Back EMF Suppression
- Without
- Frequency (Hz)
- 400
- Coil Resistance (Ω)
- 320
- Shock
- 200G's, 6ms
- Contact Base Material
- Silver Cadmium Oxide
- Coil Suppression Diode
- Without
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
