This item is Discontinued.

This item is Discontinued.
Horizontal Flange Mount, General Purpose Relay, 25 A, Solder Hook (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCA-125-9
- Zoro #
- G700972406
- UPC #
- -
- Country of Origin
- India
- Item
- General Purpose Relay
- Mounting Style
- Horizontal Flange Mount
- Electrical Connection
- Solder Hook
- Coil Voltage
- 28V DC
- Current Rating
- 25 A
- Contact Form
- SPDT
- Frequency (Hz)
- 400
- Contact Current Rating (A)
- 25
- Back EMF Suppression
- Without
- Coil Magnetic System
- Polarized, Monostable
- Contact Base Material
- Silver Cadmium Oxide
- Terminal Plating
- Tin-Lead
- Enclosure Type
- Hermetically Sealed
- Auxiliary Contacts
- Without
- Relay Type
- Military/Aerospace Mid-Range
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Coil Resistance (Ω)
- 320
- Coil Suppression Diode
- Without
- Vibration
- 30G's, 10 to 3000Hz
- Shock
- 200G's, 6ms
- Terminal Configuration
- Solder Hook
- Actuating System
- DC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.