Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCA-125-HX3
- Zoro #
- G700972567
- UPC #
- -
- Country of Origin
- India
- Item
- General Purpose Relay
- Mounting Style
- Horizontal Flange Mount
- Coil Voltage
- 28V DC
- Contact Base Material
- Silver Cadmium Oxide
- Coil Suppression Diode
- Without
- Contact Current Rating (A)
- 25
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Vibration
- 30G's, 33 to 3000Hz
- Back EMF Suppression
- Without
- Coil Resistance (Ω)
- 320
- Relay Type
- Military/Aerospace Mid-Range
- Enclosure Type
- Hermetically Sealed
- Shock
- 200G's, 6ms
- Coil Magnetic System
- Polarized, Monostable
- Auxiliary Contacts
- Without
- Terminal Configuration
- Solder Pins, 90°
- Terminal Plating
- Tin-Lead
- Actuating System
- DC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
