This item is Discontinued.

This item is Discontinued.
Raised Vertical Flange Mount, General Purpose Relay, 10 A, Socket (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCA-210-DY9
- Zoro #
- G200973019
- UPC #
- -
- Country of Origin
- India
- Item
- General Purpose Relay
- Mounting Style
- Raised Vertical Flange Mount
- Electrical Connection
- Socket
- Coil Voltage
- 115V AC
- Current Rating
- 10 A
- Contact Form
- DPDT
- Contact Rating (AC)
- 10 A @ 115V AC
- Vibration
- 30G's, 33 to 3000Hz
- Contact Current Rating (A)
- 10
- Back EMF Suppression
- Without
- Terminal Plating
- Gold
- Auxiliary Contacts
- Without
- Shock
- 200G's, 6ms
- Frequency (Hz)
- 50/400
- Coil Magnetic System
- Polarized, Monostable
- Enclosure Type
- Hermetically Sealed
- Actuating System
- AC
- Relay Type
- Military/Aerospace Mid-Range
- Contact Arrangement
- 2 Form C, DPDT, 2 C/O
- Coil Suppression Diode
- Without
- Coil Current (A)
- 0.04
- Terminal Configuration
- Socket Pins
- Contact Base Material
- Silver Cadmium Oxide
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.