This item is Discontinued.

This item is Discontinued.
FCA-410-1506L=M83536/15-006L (Discontinued)
Mfr #
FCA-410-1506L
Zoro #
G800972399
Country of Origin India
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCA-410-1506L
- Zoro #
- G800972399
- UPC #
- -
- Country of Origin
- India
- Item
- General Purpose Relay
- Mounting Style
- Raised Vertical Flange Mount
- Coil Voltage
- 6V DC
- Contact Form
- 4PDT
- Terminal Configuration
- Socket Pins
- Back EMF Suppression
- Without
- Vibration
- 30G's, 10 to 3000Hz
- Shock
- 200G's, 6ms
- Enclosure Type
- Hermetically Sealed
- Contact Arrangement
- 4 Form C, 4PDT, 4 C/O
- Relay Type
- Military/Aerospace Mid-Range
- Actuating System
- DC
- Coil Resistance (Ω)
- 18
- Coil Magnetic System
- Polarized, Monostable
- Terminal Plating
- Gold
- Auxiliary Contacts
- Without
- Coil Suppression Diode
- Without
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.