Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCA-410-BX2
- Zoro #
- G000972557
- UPC #
- -
- Country of Origin
- India
- Item
- General Purpose Relay
- Mounting Style
- Horizontal Flange Mount
- Coil Voltage
- 12V DC
- Contact Form
- 4PDT
- Relay Type
- Military/Aerospace Mid-Range
- Contact Arrangement
- 4 Form C, 4PDT, 4 C/O
- Vibration
- 20G's, 57 to 3000Hz
- Auxiliary Contacts
- Without
- Terminal Configuration
- Solder Pins
- Contact Current Rating (A)
- 10
- Terminal Plating
- Tin-Lead
- Actuating System
- DC
- Coil Resistance (Ω)
- 70
- Enclosure Type
- Hermetically Sealed
- Coil Suppression Diode
- Without
- Shock
- 100G's, 6ms
- Coil Magnetic System
- Polarized, Monostable
- Back EMF Suppression
- Without
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
