This item is Discontinued.

This item is Discontinued.
Plain Case, General Purpose Relay, 25 A, Solder Pin (Discontinued)
Mfr #
FCAV-325-BZ4
Zoro #
G000972779
Country of Origin United States
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCAV-325-BZ4
- Zoro #
- G000972779
- UPC #
- -
- Country of Origin
- United States
- Item
- General Purpose Relay
- Mounting Style
- Plain Case
- Electrical Connection
- Solder Pin
- Coil Voltage
- 28V DC
- Current Rating
- 25 A
- Contact Form
- 3PDT
- Auxiliary Contacts
- Without
- Vibration
- 30G's, 33 to 3000Hz
- Contact Switching (Max)
- 230Vac (400Hz)
- Coil Magnetic System
- Polarized, Monostable
- Actuating System
- DC
- Enclosure Type
- Hermetically Sealed
- Relay Type
- Military/Aerospace Mid-Range
- Contact Base Material
- Silver Cadmium Oxide
- Shock
- 200G's, 6ms
- Coil Resistance
- 290 Ω
- Operating Temperature Range
- -70 to 125°C
- Coil Suppression Diode
- With
- Contact Current Rating
- 25 A
- Terminal Configuration
- Solder Pins
- Terminal Plating
- Tin-Lead
- Contact Arrangement
- 3 Form C, 3PDT, 3 C/O
- Back EMF Suppression
- With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.