This item is Discontinued.

This item is Discontinued.
FCB-205-0217M=M83536/2-017M (Discontinued)
Mfr #
FCB-205-0217M
Zoro #
G600973091
Country of Origin India
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCB-205-0217M
- Zoro #
- G600973091
- UPC #
- -
- Country of Origin
- India
- Item
- General Purpose Relay
- Mounting Style
- Horizontal Flange Mount
- Coil Voltage
- 12 VDC
- Contact Base Material
- Silver Cadmium Oxide with Gold Plating
- Back EMF Suppression
- With
- Coil Resistance
- 125 Ω
- Operating Temperature Range
- -70 to 125°C
- Terminal Plating
- Tin-Lead
- Shock
- 200G's, 6ms
- Vibration
- 30G's, 70 to 3000Hz
- Contact Switching (Max)
- 115/200Vac (400Hz)
- Contact Current Rating
- 5A
- Enclosure Type
- Hermetically Sealed
- Coil Suppression Diode
- With
- Auxiliary Contacts
- Without
- Terminal Configuration
- Solder Hooks
- Contact Arrangement
- 2 Form C, DPDT, 2 C/O
- Relay Type
- Military/Aerospace Mid-Range
- Actuating System
- DC
- Coil Magnetic System
- Polarized, Monostable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.