This item is Discontinued.

This item is Discontinued.
FCB-205-0221M=M83536/2-021M (Discontinued)
Mfr #
FCB-205-0221M
Zoro #
G700972888
Country of Origin India
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCB-205-0221M
- Zoro #
- G700972888
- UPC #
- -
- Country of Origin
- India
- Item
- General Purpose Relay
- Mounting Style
- No Brackets
- Coil Voltage
- 28V DC
- Contact Current Rating (A)
- 5
- Terminal Configuration
- Socket Pins
- Actuating System
- DC
- Coil Suppression Diode
- With
- Contact Base Material
- Silver Cadmium Oxide
- Relay Type
- Military/Aerospace Mid-Range
- Auxiliary Contacts
- Without
- Contact Arrangement
- 2 Form C, DPDT, 2 C/O
- Enclosure Type
- Hermetically Sealed
- Coil Magnetic System
- Polarized, Monostable
- Vibration
- 30G's, 70 to 3000Hz
- Back EMF Suppression
- With
- Coil Resistance (Ω)
- 500
- Terminal Plating
- Gold
- Shock
- 200G's, 6ms
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.