This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCB-205-AT4
- Zoro #
- G000972984
- UPC #
- -
- Country of Origin
- India
- Item
- General Purpose Relay
- Mounting Style
- Track Mount
- Electrical Connection
- Socket
- Coil Voltage
- 28V DC
- Current Rating
- 5 A
- Contact Form
- DPDT
- Auxiliary Contacts
- Without
- Actuating System
- DC
- Relay Type
- Military/Aerospace Mid-Range
- Coil Suppression Diode
- With
- Contact Base Material
- Silver Cadmium Oxide
- Terminal Configuration
- Socket Pins
- Coil Resistance (Ω)
- 500
- Enclosure Type
- Hermetically Sealed
- Contact Arrangement
- 2 Form C, DPDT, 2 C/O
- Vibration
- 20G's, 500 to 3000Hz
- Coil Magnetic System
- Polarized, Monostable
- Shock
- 50G's, 11ms
- Contact Current Rating (A)
- 5
- Terminal Plating
- Gold
- Back EMF Suppression
- With
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.