This item is Discontinued.

Cii Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O FW1106G06

This item is Discontinued.

Cii

Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O (Discontinued)

Mfr # FW1106G06
Zoro # G700972857
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW1106G06
Zoro #
G700972857
UPC #
-
Country of Origin
United States

Details

Item
Relay
Mounting Style
Chassis
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
Features
Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Power Consumption - Relay
1040 mW
Operating Temp. Range
-65 to 125 °C
Coil Resistance
675 Ohm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.