This item is Discontinued.

This item is Discontinued.
Relay, 26.5V DC/12.6V DC Coil Volts, 2 Form C, DPDT, 2 C/O (Discontinued)
Mfr #
FW1109D00
Zoro #
G000972885
Country of Origin United States
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW1109D00
- Zoro #
- G000972885
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Relay
- Mounting Style
- Panel Mount
- Coil Voltage
- 26.5V DC/12.6V DC
- Current Rating
- 3 A
- Contact Form
- DPDT
- Power Consumption - Relay
- 794 mW
- Features
- Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
- Operating Temp. Range
- -65 to 125 °C
- Coil Resistance
- 200 Ohm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.