This item is Discontinued.

This item is Discontinued.
Horizontal Flange Mount, General Purpose Relay, 5 A, Solder Hook (Discontinued)
Mfr #
FCB-205-CX2
Zoro #
G800972474
Country of Origin United States
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCB-205-CX2
- Zoro #
- G800972474
- UPC #
- -
- Country of Origin
- United States
- Item
- General Purpose Relay
- Mounting Style
- Horizontal Flange Mount
- Electrical Connection
- Solder Hook
- Coil Voltage
- 12V DC
- Current Rating
- 5 A
- Coil Suppression Diode
- Without
- Coil Resistance (Ω)
- 125
- Contact Base Material
- Silver Cadmium Oxide
- Contact Current Rating (A)
- 5
- Relay Type
- Military/Aerospace Mid-Range
- Back EMF Suppression
- Without
- Vibration
- 30G's, 70 to 3000Hz
- Contact Arrangement
- 2 Form C, DPDT, 2 C/O
- Coil Magnetic System
- Polarized, Monostable
- Enclosure Type
- Hermetically Sealed
- Terminal Plating
- Tin-Lead
- Terminal Configuration
- Solder Hook
- Auxiliary Contacts
- Without
- Actuating System
- DC
- Shock
- 200G's, 6ms
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.