Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1MAC-26XP
- Zoro #
- G100972778
- UPC #
- -
- Country of Origin
- India
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Leads
- Coil Voltage
- 26.5V DC
- Coil Power Rating (DC) (mW)
- 351
- Coil Polarity Protection Diode
- Without
- MOSFET Driver
- Without
- Coil Resistance (Ω)
- 2000
- Relay Type
- Military/Aerospace High Performance
- Shock
- 75G's, 6ms
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Vibration
- 30G's, 10 to 3000Hz
- Contact Current Class
- Low Level to 1 A
- Enclosure Type
- Hermetically Sealed
- Operating Temperature Range (°C)
- -65 to 125
- Actuating System
- DC
- Input Voltage (VDC)
- 26.5
- Transistor Driver
- Without
- Coil Suppression Diode
- Without
- Coil Magnetic System
- Non-Polarized, Monostable
- Contact Current Rating (A)
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
