This item is Discontinued.

This item is Discontinued.
J1MACD-12XMS = M39016/23-034M (Discontinued)
Mfr #
J1MACD-12XMS
Zoro #
G400972843
Country of Origin India
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1MACD-12XMS
- Zoro #
- G400972843
- UPC #
- -
- Country of Origin
- India
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Leads
- Coil Voltage
- 12V DC
- Enclosure Type
- Hermetically Sealed
- Coil Suppression Diode
- With
- Pin Configuration
- .2 x .3" Spreader Pad
- Coil Power Rating (DC) (mW)
- 288
- Transistor Driver
- Without
- Coil Magnetic System
- Non-Polarized, Monostable
- Contact Current Rating (A)
- 1
- Vibration
- 30G's, 10 to 3000Hz
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Contact Current Class
- Low Level to 1 A
- Coil Resistance (Ω)
- 500
- Shock
- 75G's, 6ms
- Input Voltage (VDC)
- 12
- Operating Temperature Range (°C)
- -65 to 125
- Actuating System
- DC
- Relay Type
- Military/Aerospace High Performance
- MOSFET Driver
- Without
- Coil Polarity Protection Diode
- Without
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.