Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1MACD-18XM
- Zoro #
- G400972775
- UPC #
- -
- Country of Origin
- India
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Leads
- Coil Voltage
- 18V DC
- Coil Power Rating (DC) (mW)
- 287
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Contact Current Class
- Low Level to 1 A
- Input Voltage (VDC)
- 18
- Actuating System
- DC
- Transistor Driver
- Without
- Vibration
- 30G's, 10 to 3000Hz
- Coil Polarity Protection Diode
- Without
- MOSFET Driver
- Without
- Shock
- 75G's, 6ms
- Relay Type
- Military/Aerospace High Performance
- Coil Resistance (Ω)
- 1130
- Coil Suppression Diode
- With
- Operating Temperature Range (°C)
- -65 to 125
- Contact Current Rating (A)
- 1
- Coil Magnetic System
- Non-Polarized, Monostable
- Enclosure Type
- Hermetically Sealed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
