This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1MACD-26XM
- Zoro #
- G500972781
- UPC #
- -
- Country of Origin
- India
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Lead
- Coil Voltage
- 26.5V DC
- Current Rating
- 1 A
- Contact Form
- SPDT
- Input Voltage (VDC)
- 26.5
- Coil Magnetic System
- Non-Polarized, Monostable
- Enclosure Type
- Hermetically Sealed
- Coil Resistance (Ω)
- 2000
- Operating Temperature Range (°C)
- -65 to 125
- Contact Current Class
- Low Level to 1 A
- Contact Current Rating (A)
- 1
- Relay Type
- Military/Aerospace High Performance
- Coil Polarity Protection Diode
- Without
- Coil Power Rating (DC) (mW)
- 351
- Shock
- 75G's, 6ms
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Actuating System
- DC
- Vibration
- 30G's, 10 to 3000Hz
- Coil Suppression Diode
- With
- Transistor Driver
- Without
- MOSFET Driver
- Without
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.