This item is Discontinued.

This item is Discontinued.
J1MACD-26XMS = M39016/23-036M (Discontinued)
Mfr #
J1MACD-26XMS
Zoro #
G600972759
Country of Origin India
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1MACD-26XMS
- Zoro #
- G600972759
- UPC #
- -
- Country of Origin
- India
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Leads
- Coil Voltage
- 26.5V DC
- MOSFET Driver
- Without
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Coil Suppression Diode
- With
- Actuating System
- DC
- Coil Magnetic System
- Non-Polarized, Monostable
- Shock
- 75G's, 6ms
- Coil Resistance (Ω)
- 2000
- Pin Configuration
- .2 x .3" Spreader Pad
- Coil Polarity Protection Diode
- Without
- Vibration
- 30G's, 10 to 3000Hz
- Transistor Driver
- Without
- Operating Temperature Range (°C)
- -65 to 125
- Enclosure Type
- Hermetically Sealed
- Relay Type
- Military/Aerospace High Performance
- Coil Power Rating (DC) (mW)
- 351
- Input Voltage (VDC)
- 26.5
- Contact Current Class
- Low Level to 1 A
- Contact Current Rating (A)
- 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.