This item is Discontinued.

This item is Discontinued.
PCB, PCB Relay, 1 A, Long Lead (Discontinued)
Mfr #
J1MACT-26XPS
Zoro #
G900973067
Country of Origin India
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1MACT-26XPS
- Zoro #
- G900973067
- UPC #
- -
- Country of Origin
- India
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Lead
- Coil Voltage
- 26.5V DC
- Current Rating
- 1 A
- Contact Form
- SPDT
- Vibration
- 30G's, 10 to 3000Hz
- Coil Resistance (Ω)
- 2000
- Enclosure Type
- Hermetically Sealed
- Contact Current Rating (A)
- 1
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Input Voltage (VDC)
- 26.5
- Coil Magnetic System
- Non-Polarized, Monostable
- Coil Polarity Protection Diode
- Without
- MOSFET Driver
- Without
- Transistor Driver
- With
- Operating Temperature Range (°C)
- -65 to 125
- Contact Current Class
- Low Level to 1 A
- Coil Suppression Diode
- With
- Relay Type
- Military/Aerospace High Performance
- Pin Configuration
- .2 x .3" Spreader Pad
- Actuating System
- DC
- Shock
- 75G's, 6ms
- Coil Power Rating (DC) (mW)
- 351
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.