This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1MAW-18XP
- Zoro #
- G900972954
- UPC #
- -
- Country of Origin
- India
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Lead
- Coil Voltage
- 18V DC
- Current Rating
- 1 A
- Contact Form
- SPDT
- Contact Current Class
- Low Level to 1 A
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Relay Type
- Military/Aerospace High Performance
- Enclosure Type
- Hermetically Sealed
- Vibration
- 30G's, 10 to 3000Hz
- MOSFET Driver
- Without
- Contact Current Rating (A)
- 1
- Coil Suppression Diode
- Without
- Shock
- 75G's, 6ms
- Coil Magnetic System
- Non-Polarized, Monostable
- Coil Resistance (Ω)
- 1130
- Operating Temperature Range (°C)
- -65 to 125
- Transistor Driver
- Without
- Actuating System
- DC
- Coil Polarity Protection Diode
- Without
- Coil Power Rating (DC) (mW)
- 287
- Input Voltage (VDC)
- 18
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.