This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1MAWD-26XP
- Zoro #
- G700972451
- UPC #
- -
- Country of Origin
- India
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Lead
- Coil Voltage
- 26.5V DC
- Current Rating
- 1 A
- Contact Form
- SPDT
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Contact Current Rating (A)
- 1
- Relay Type
- Military/Aerospace High Performance
- Coil Suppression Diode
- With
- Vibration
- 30G's, 10 to 3000Hz
- MOSFET Driver
- Without
- Coil Power Rating (DC) (mW)
- 351
- Coil Resistance (Ω)
- 2000
- Shock
- 75G's, 6ms
- Operating Temperature Range (°C)
- -65 to 125
- Transistor Driver
- Without
- Coil Polarity Protection Diode
- Without
- Input Voltage (VDC)
- 26.5
- Actuating System
- DC
- Coil Magnetic System
- Non-Polarized, Monostable
- Contact Current Class
- Low Level to 1 A
- Enclosure Type
- Hermetically Sealed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.