This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1MSC-12XL
- Zoro #
- G300972462
- UPC #
- -
- Country of Origin
- India
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Leads
- Coil Voltage
- 12V DC
- Relay Type
- Military/Aerospace High Performance
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Vibration
- 30G's, 10 to 3000Hz
- Input Voltage (VDC)
- 12
- Coil Polarity Protection Diode
- Without
- Coil Magnetic System
- Non-Polarized, Monostable
- Transistor Driver
- Without
- Coil Resistance (Ω)
- 1025
- Contact Current Class
- Low Level to 1 A
- Coil Suppression Diode
- Without
- Contact Current Rating (A)
- 1
- Operating Temperature Range (°C)
- -65 to 125
- Coil Power Rating (DC) (mW)
- 140
- Actuating System
- DC
- MOSFET Driver
- Without
- Enclosure Type
- Hermetically Sealed
- Shock
- 75G's, 6ms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.