This item is Discontinued.

This item is Discontinued.
J1MSCD-18XMS = M39016/25-048M (Discontinued)
Mfr #
J1MSCD-18XMS
Zoro #
G400972386
Country of Origin India
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1MSCD-18XMS
- Zoro #
- G400972386
- UPC #
- -
- Country of Origin
- India
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Leads
- Coil Voltage
- 18V DC
- Relay Type
- Military/Aerospace High Performance
- Input Voltage (VDC)
- 18
- Transistor Driver
- Without
- Enclosure Type
- Hermetically Sealed
- Contact Current Rating (A)
- 1
- Shock
- 75G's, 6ms
- Coil Resistance (Ω)
- 2300
- Coil Suppression Diode
- With
- Contact Current Class
- Low Level to 1 A
- Vibration
- 30G's, 10 to 3000Hz
- Coil Magnetic System
- Non-Polarized, Monostable
- Pin Configuration
- .2 x .3" Spreader Pad
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- MOSFET Driver
- Without
- Actuating System
- DC
- Coil Power Rating (DC) (mW)
- 141
- Operating Temperature Range (°C)
- -65 to 125
- Coil Polarity Protection Diode
- Without
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.