This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1MSPD-12XL
- Zoro #
- G600972698
- UPC #
- -
- Country of Origin
- India
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- PC Pins
- Coil Voltage
- 12V DC
- Contact Current Class
- Low Level to 1 A
- Enclosure Type
- Hermetically Sealed
- Coil Magnetic System
- Non-Polarized, Monostable
- Operating Temperature Range (°C)
- -65 to 125
- Coil Suppression Diode
- With
- Actuating System
- DC
- Coil Polarity Protection Diode
- Without
- Coil Power Rating (DC) (mW)
- 140
- Contact Current Rating (A)
- 1
- Coil Resistance (Ω)
- 1025
- Vibration
- 30G's, 10 to 3000Hz
- Input Voltage (VDC)
- 12
- Transistor Driver
- Without
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- MOSFET Driver
- Without
- Relay Type
- Military/Aerospace High Performance
- Shock
- 75G's, 6ms
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.