This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1MSW-26XM
- Zoro #
- G100972501
- UPC #
- -
- Country of Origin
- India
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Lead
- Coil Voltage
- 26.5V DC
- Current Rating
- 1 A
- Contact Form
- SPDT
- MOSFET Driver
- Without
- Shock
- 75G's, 6ms
- Relay Type
- Military/Aerospace High Performance
- Coil Suppression Diode
- Without
- Input Voltage (VDC)
- 26.5
- Operating Temperature Range (°C)
- -65 to 125
- Contact Current Class
- Low Level to 1 A
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Coil Polarity Protection Diode
- Without
- Coil Magnetic System
- Non-Polarized, Monostable
- Actuating System
- DC
- Coil Power Rating (DC) (mW)
- 176
- Vibration
- 30G's, 10 to 3000Hz
- Enclosure Type
- Hermetically Sealed
- Contact Current Rating (A)
- 1
- Coil Resistance (Ω)
- 4000
- Transistor Driver
- Without
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.