This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1MSWD-5XM
- Zoro #
- G200972586
- UPC #
- -
- Country of Origin
- India
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Lead
- Coil Voltage
- 5V DC
- Current Rating
- 1 A
- Contact Form
- SPDT
- Coil Magnetic System
- Non-Polarized, Monostable
- Input Voltage (VDC)
- 5
- Enclosure Type
- Hermetically Sealed
- Coil Polarity Protection Diode
- Without
- Vibration
- 30G's, 10 to 3000Hz
- Shock
- 75G's, 6ms
- Coil Suppression Diode
- With
- Transistor Driver
- Without
- Coil Power Rating (DC) (mW)
- 200
- Coil Resistance (Ω)
- 125
- MOSFET Driver
- Without
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Contact Current Rating (A)
- 1
- Relay Type
- Military/Aerospace High Performance
- Operating Temperature Range (°C)
- -65 to 125
- Contact Current Class
- Low Level to 1 A
- Actuating System
- DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.