This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1MAC-12XLS
- Zoro #
- G600972582
- UPC #
- -
- Country of Origin
- India
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Lead
- Coil Voltage
- 12V DC
- Current Rating
- 1 A
- Contact Form
- SPDT
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Coil Resistance (Ω)
- 500
- Pin Configuration
- .2 x .3" Spreader Pad
- Actuating System
- DC
- Contact Current Rating (A)
- 1
- Shock
- 75G's, 6ms
- Coil Magnetic System
- Non-Polarized, Monostable
- Coil Suppression Diode
- Without
- Operating Temperature Range (°C)
- -65 to 125
- Input Voltage (VDC)
- 12
- MOSFET Driver
- Without
- Relay Type
- Military/Aerospace High Performance
- Vibration
- 30G's, 10 to 3000Hz
- Contact Current Class
- Low Level to 1 A
- Enclosure Type
- Hermetically Sealed
- Transistor Driver
- Without
- Coil Polarity Protection Diode
- Without
- Coil Power Rating (DC) (mW)
- 288
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.