This item is Discontinued.

Cii PCB, PCB Relay, 1 A, Pin J1MSP-12XM

This item is Discontinued.

Cii

PCB, PCB Relay, 1 A, Pin (Discontinued)

Mfr # J1MSP-12XM
Zoro # G400972676
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1MSP-12XM
Zoro #
G400972676
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
12V DC
Current Rating
1 A
Contact Form
SPDT
Enclosure Type
Hermetically Sealed
Actuating System
DC
Contact Arrangement
1 Form C, SPDT, 1 C/O
Relay Type
Military/Aerospace High Performance
Operating Temperature Range (°C)
-65 to 125
Shock
75G's, 6ms
Coil Suppression Diode
Without
Contact Current Rating (A)
1
Transistor Driver
Without
Coil Polarity Protection Diode
Without
Vibration
30G's, 10 to 3000Hz
Coil Resistance (Ω)
1025
Contact Current Class
Low Level to 1 A
MOSFET Driver
Without
Coil Magnetic System
Non-Polarized, Monostable
Input Voltage (VDC)
12
Coil Power Rating (DC) (mW)
140

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.