This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1MAWD-26XM
- Zoro #
- G200972500
- UPC #
- -
- Country of Origin
- India
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Long Leads
- Coil Voltage
- 26.5V DC
- Current Rating
- 1:00 AM
- Contact Form
- SPDT
- Contact Current Rating (A)
- 1
- Input Voltage (VDC)
- 26.5
- Vibration
- 30G's, 10 to 3000Hz
- Contact Current Class
- Low Level to 1 A
- MOSFET Driver
- Without
- Transistor Driver
- Without
- Coil Power Rating (DC) (mW)
- 351
- Relay Type
- Military/Aerospace High Performance
- Shock
- 75G's, 6ms
- Coil Suppression Diode
- With
- Coil Polarity Protection Diode
- Without
- Enclosure Type
- Hermetically Sealed
- Contact Arrangement
- 1 Form C, SPDT, 1 C/O
- Coil Magnetic System
- Non-Polarized, Monostable
- Actuating System
- DC
- Operating Temperature Range (°C)
- -65 to 125
- Coil Resistance (Ω)
- 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.