This item is Discontinued.

This item is Discontinued.
Plain Case, General Purpose Relay, 3 A, Pin (Discontinued)
Mfr #
FW1201D00
Zoro #
G705930524
Country of Origin United States
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW1201D00
- Zoro #
- G705930524
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- General Purpose Relay
- Mounting Style
- Plain Case
- Electrical Connection
- Pin
- Coil Voltage
- 12.6V DC
- Current Rating
- 3 A
- Contact Form
- DPDT
- Enclosure Type
- Hermetically Sealed
- Coil Polarity Protection Diode
- Without
- Vibration
- 20G's, 10 to 2000Hz
- Coil Suppression Diode
- Without
- Relay Type
- Military/Aerospace High Performance
- Contact Current Rating (A)
- 3
- Coil Power Rating (DC) (mW)
- 794
- Operating Temperature Range (°C)
- -65 to 125
- Coil Resistance (Ω)
- 200
- Transistor Driver
- Without
- Contact Arrangement
- 2 Form C, DPDT, 2 C/O
- Shock
- 100G's, 6ms
- Coil Latching
- Without
- Coil Magnetic System
- Non-Polarized, Monostable
- MOSFET Driver
- Without
- Actuating System
- DC
- Input Voltage (VDC)
- 12.6
Description
Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.063A (Coil), 12.6Vdc (Coil), 790Mw (Coil), 3A (Contact), 28Vdc (Contact), 1000Mhz, Dc Input, Ac/Dc Output, Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.