11650 Door Mount Towing Mirror

  • Mfr # C73-11650
  • Zoro # G803685784
product price: 
$
111.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C73-11650
Zoro #
G803685784
UPC #
47662116502
Country of Origin
China

Description

Door Mount Towing Mirror fits most cars, trucks, vans and mini-motor homes. This mirror features many points of adjustments, including a sliding bar that extends out up to 6 inches, for a total overall extension of 18 inches, making it truly universal in design. The Door Mount Towing Mirror easily installs between the doors edge, the window at the top, and the door lip at the bottom. Once in place, simply crank it tight to secure a rock solid connection to your vehicle. The clamp and strap mounting makes this mirror very stable while driving.
A ball and socket connection on the 5 x 8 inch mirror head permits you to tilt the mirror in any direction. Three screws below the adjustment ball allow you to tighten the mirror after, making the perfect adjustments, ensuring that it stays where you put it. The Door Mount Towing Mirror installs in seconds and extends out 18" for maximum towing vision. Includes three pre installed non-scratch mounting pads and a rubber coated hook to make certain no marks or scratches are left behind. Driver and passenger sides are universal and mirrors are sold individually.

Features
  • Fits most cars, trucks and vans
  • Universal mount for both driver and passenger sides
  • Installs in seconds and simple to adjust
  • Extends 18 in. from vehicle for extra wide trailers
  • Rock solid design produces far less vibration than most temporary solutions on the market
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews