Auto CPA4005BK Cipher Racing Black 5 Point Quick Release Racing Harness; Black

  • Mfr # CPA4005BK
  • Zoro # G304121422
product price: 
$
241.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPA4005BK
Zoro #
G304121422
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Cipher Racing 5-Point Harness is universal and fits most of aftermarket Racing Seats. It's designed for Safety, Support & Comfort. Quick release buckle technology makes it easy for entry & exit. The shoulder straps are long enough to extend to the rear seats of sedans or can be wrapped around a roll cage harness bar.

Features
  • 5-Point Individual Belt Harness for Maximum Hold
  • 3" Super Heavy Duty Nylon Webbing Straps
  • SFI 16.1 Certified
  • Snap Hook & Eye Bolts Mounting-hardware included
  • 30 days
  • 1.75" Anti Submarine belt
  • Cipher Racing 5 Point Quick Release Racing Harness
Specifications
  • Color: Black
  • Compatibility: Universal fit
  • Country of Origin: Taiwan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews