Shop CIPHER
Create Account
Auto CPA4005OR Cipher Racing Orange 5 Point Quick Release Racing Harness; Orange
- Mfr # CPA4005OR
- Zoro # G804121472
product price:Â
$
253.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPA4005OR
- Zoro #
- G804121472
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Cipher Racing 5-Point Harness is universal and fits most of aftermarket Racing Seats. It's designed for Safety, Support & Comfort. Quick release buckle technology makes it easy for entry & exit. The shoulder straps are long enough to extend to the rear seats of sedans or can be wrapped around a roll cage harness bar.
Features- 5-Point Individual Belt Harness for Maximum Hold
- 3" Super Heavy Duty Nylon Webbing Straps
- SFI 16.1 Certified
- Snap Hook & Eye Bolts Mounting-hardware included
- 30 days
- 1.75" Anti Submarine belt
- Cipher Racing 5 Point Quick Release Racing Harness
- Color: Orange
- Compatibility: Universal fit
- Country of Origin: Taiwan
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.