Shop CIPHER
Create Account
Auto CPA7000RD Cipher Auto Red 2 in. Towing Strap; Red
- Mfr # CPA7000RD
- Zoro # G703987667
product price:Â
$
25.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPA7000RD
- Zoro #
- G703987667
- UPC #
- -
- Country of Origin
- China
Description
Cipher Tow Strap is universal and suitable fitting to the front or rear of the car. It's constructed from pliable webbing with 5000lbs load rate and features a 15mm diameter bolt hole mounting. Metal eyelet fitting on one end which simply bolts to the chassis rail. No more bruised ankles from metal tow hooks. This kit is perfect compliment to your Cipher racing seats and Cipher racing harnesses by using matching colors on your track days.
Features- 2" Heavy Duty Nylon Webbing Straps
- 9.5" length
- 1 Tow Strap
- 30 days
- Cipher Auto 2 in. Towing Strap
- Color: Red
- Compatibility: Universal fit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.